LED Troffer 1x4

Item #: 1119063

Cat #: ZR14C-40L-35K-10V-FD-EB14

UPC: 849665014867

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming, Emergency Ballast

Overview

LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming, Emergency Ballast
The ZR-C Commercial Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 125 lumens per watt for maximum energy savings. The ZR-C delivers a visually comforting aesthetic with better light distribution enhanced with a soft matte finish housing. The ZR-C Commercial Series comes standard with 80+ CRI color quality, 0-10V dimming down to 5% standard, and a new unique snap and lock room-side removable lens, making it the perfect combination of affordability and performance
Also known as: 849665014867, ZR14C-40L-35K-10V-FD-EB14

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup
Dimmable: Yes
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)