LED Troffer 1x4

Item #: 1119057

Cat #: ZR14C-40L-35K-10V-FD

UPC: 849665014775

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming

Overview

LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming
The ZR14 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 4,000 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR14 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665014775, ZR14C-40L-35K-10V-FD

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)