Safety Switch, 30A, 3P ,600VAC, 250VDC, HD Fusible, NEMA 12

Item #: 111892

Cat #: DH361NDK

UPC: 782113205731

Sign In or Register to view pricing and more.
Safety Switch, 30 Amp, 3-Pole, Heavy Duty, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

Safety Switch, 30 Amp, 3-Pole, Heavy Duty, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 12
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators. Contact me about this product
Also known as: 782113205731, DH361NDK

Specifications

Poles: 3
Type: Fused, Safety Switch
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12
Type: Fused, Safety Switch
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)