This product has been discontinued.
13W PAR30L LED Lamp, 40K
Item #: 1118900
Cat #: LED13PAR30LN/DIM/840FL40/GL2/W
UPC: 046135782244
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 4000K, Standard Case Qty: 6 Sylvania Part # 78224
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 4000K, Standard Case Qty: 6 Sylvania Part # 78224
Also known as: 046135782244, LED13PAR30LN/DIM/840FL40/GL2/W
Specifications
Base: | Medium Screw (E26) |
Lumens: | 825 |
Wattage: | 13 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Dimmable: | Yes |
Lumens: | 825 |
Color Temperature: | 4000 (Cool White) |
Shape: | PAR30L (Sealed Beam Long) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)