Cable Tray 90° Horizontal Bend, 12" Radius, 12" W, 4" H, Aluminum
Item #:
111885
Cat #:
4A-12-90HB12
UPC:
781011154073
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 12" Radius, 12" Wide, 4" High, Aluminum
Overview
Cable Tray 90° Horizontal Bend, 12" Radius, 12" Wide, 4" High, Aluminum
Also known as: 781011154073, 4A-12-90HB12
Specifications
Depth: | 4 in |
Width: | 12 in |
Material: | Aluminum |
Depth: | 4 in |
Material: | Aluminum |
Width: | 12 in |
Customer Reviews
No reviews for this product
(0)