Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, (2) 2/0-14 AWG Primary (12) 4-14 AWG Secondary
Overview
Power Distribution Block, (2) 2/0-14 AWG Primary (12) 4-14 AWG Secondary
Also known as: 662381165602, AM-K2-H12
Specifications
Mounting: | Surface |
Color: | Black |
Volts AC: | 600 |
Material: | Aluminum, Glass-Filled Polyester |
Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
Mounting: | Surface |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 4, 14 - 2/0 |
Color: | Black |
Material: | Aluminum, Glass-Filled Polyester |
Customer Reviews
No reviews for this product
(0)