Slide Dimmer, 600W, 3-Way, Skylark, Brown

Item #: 111875
Cat #: S-603P-BR
UPC: 027557330220
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Brown

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Brown
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in brown
Also known as: 027557330220, S-603P-BR

Specifications

Type: 3-Way, Slide, Preset
Color: Brown
Wattage: 600
Volts AC: 120
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Wattage: 600
Poles: 1
Dimmable: Yes
Color: Brown
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)