Lantern, Outdoor, 1 Light, 150W, Oil Rubbed Bronze
Item #:
111870
Cat #:
OL1001ORB
UPC:
014817237689
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 150 Watt, Oil Rubbed Bronze, Height: 16 in, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 150 Watt, Oil Rubbed Bronze, Height: 16 in, Medium Screw
Also known as: 014817237689, OL1001ORB
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 150 |
Length: | 16 in |
Mounting: | Wall |
Base: | Medium Screw (E26) |
Wattage: | 150 |
Mounting: | Wall |
Volts AC: | 120 |
Length: | 16 in |
Customer Reviews
No reviews for this product
(0)