Heavy Duty Cable Tie, 22", 250lb Tensile, Black

Item #: 1118695

Cat #: 111-01196

UPC: 089306310006

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 22", 250lb Tensile Strength, Black

Overview

Heavy Duty Cable Tie, 22", 250lb Tensile Strength, Black
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306310006, 111-01196

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 22 in
Material: Nylon
Width: 0.490 in
Package Type: Bag
Weight Capacity: 250 lbs
Length: 22 in
Width: 0.490 in
Color: Black
Material: Nylon
Package Type: Bag

Customer Reviews

No reviews for this product
(0)