Wrap, 24", 2000lm, 40K, 120/277v, 10v Dimming

Item #: 1118647

Cat #: S-WR2-20L-40K-10V

UPC: 849665012672

Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap Fixture, 24", 2070 Lumen, 40K, 120/277v, 0-10V Dimming

Overview

LED Wrap Fixture, 24", 2070 Lumen, 40K, 120/277v, 0-10V Dimming
The Essentia Series Wrap surface mounted LED wrap combines application flexibility and market leading energy efficiency and controls. The smart durable arc lens design provides smooth uniform light quality and an amazing 115 lumens per watt. The LED wrap features standard 0-10V dimming and optional occupancy sensing which delivers amazing energy savings and controllability. Applications: Hospitality, retail, industrial, commercial, petroleum
Also known as: 849665012672, S-WR2-20L-40K-10V

Specifications

Color Temperature: 4000 (Cool White)
Type: Wrap, 0-10V Dimming
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes
Type: Wrap, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)