This product has been discontinued.
LED Architectural Wall Mount, 120-277V, 1100L, 5000K, Medium Bronze
Item #: 1118636
Cat #: C-WM-A-WLAR-11L-50K-MB
UPC: 849665017103
Sign In or Register to view pricing and more.
Documents & Guides
LED Architectural Wall Mount, 120-277V, 1100L, 5000K, Medium Bronze
Overview
LED Architectural Wall Mount, 120-277V, 1100L, 5000K, Medium Bronze
LED Architectural Wall Mount delivers long-lasting (154,000 hours), bright light (1100 lumens) in a durable housing that is both sleek and stylish.
Also known as: 849665017103, C-WM-A-WLAR-11L-50K-MB
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Type: | Architectural |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | Architectural |
Volts AC Range: | 120 - 277 |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)