2' x 4' LED Retrofit Kit, Dimmable

Item #: 1118534

Cat #: RF32UQT435DL

UPC: 706762715304

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 32 Watt, 2 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277V, Life: 85,000 Hours, Dimmable

Overview

LED Retrofit Kit, 32 Watt, 2 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277V, Life: 85,000 Hours, Dimmable
Also known as: 706762715304, RF32UQT435DL

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)