10W A19 LED Lamp, 50K

Item #: 1118486

Cat #: A19-60W-50K-U1

UPC: 849665017547

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 60 Watt Equivalent, 5000K, Daylight, Dimmable to 5% with select dimmers

Overview

LED Lamp, A19, 60 Watt Equivalent, 5000K, Daylight, Dimmable to 5% with select dimmers
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree LED A19 bulbs deliver up to 1,150 lumens of soft white 2700K light or 5000K daylight, while consuming at least 84% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced omnidirectional light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED A19 bulbs are ENERGY STAR certified and are designed to last 35,000 hours.
Also known as: 849665017547, A19-60W-50K-U1

Specifications

Wattage: 10
Lumens: 820
Shape: A19 (Arbitrary)
Wattage: 10
Shape: A19 (Arbitrary)
Lumens: 820

Customer Reviews

No reviews for this product
(0)