This product has been discontinued.
13.5W A19 LED Lamp, 27K
Item #: 1118477
Cat #: SA19-11027MDFD-12DE26-1-11006S0
UPC: 849665011545
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13.5W, 120V, A19, E26, Lumens: 1100, CRI: 80, 2700K
Overview
Dimmable LED Lamp, 13.5W, 120V, A19, E26, Lumens: 1100, CRI: 80, 2700K
A19 LED Basic and ENERGY STAR Series lamps provide the best combination of performance and value for residential and commercial applications. These lamps deliver up to 1,100 lumens of 2700K and 3000K light, consuming less energy than the incandescent bulbs they replace.
Also known as: 849665011545, SA19-11027MDFD-12DE26-1-11006S0
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 1100 |
Wattage: | 13.500 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 13.500 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)