Safety Switch, 200A, 3P, 240 VAC/250VDC, NEMA 3R

Item #: 111839

Cat #: DH324FRK

UPC: 782113206677

Sign In or Register to view pricing and more.
200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113206677, DH324FRK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)