Wall Lantern, LED, Outdoor

Item #: 1118369

Cat #: 84048PEN-12

UPC: 785652022241

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, LED, 1 Light, Outdoor, Swirled Marbleized Glass

Overview

Wall Lantern, LED, 1 Light, Outdoor, Swirled Marbleized Glass
Also known as: 785652022241, 84048PEN-12

Specifications

Type: Wall Lantern
Volts AC: 120
Color: Black
Wattage: 9
Mounting: Wall
Material: Aluminum
Type: Wall Lantern
Color: Black
Mounting: Wall
Volts AC: 120
Wattage: 9
Material: Aluminum

Customer Reviews

No reviews for this product
(0)