2'x4' LED HE Flat Panel, 40K

Item #: 1118319

Cat #: F-L24/50/840/D/HE-79

UPC: 751338733510

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED High Efficiency Flat Panel, 50W, 120-277V, 6500 Lumens, 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED High Efficiency Flat Panel, 50W, 120-277V, 6500 Lumens, 4000K, 0-10V Dimming
Also known as: 751338733510, F-L24/50/840/D/HE-79

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)