5-Light Chandelier, 60W, A19, 120V, Brushed Nickel Finish

Item #: 1118287
Cat #: 3141305-962
UPC: 785652002373
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Black Glass, Safety Listed for Damp Location

Overview

Five Light Chandelier, 60 Watt, A19 Bulb, Medium Base, 120 Volt, Brushed Nickel Finish, Black Glass, Safety Listed for Damp Location
Also known as: 785652002373, 3141305-962

Specifications

Base: Medium Screw (E26)
Diameter: 29 in
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Wattage: 60
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Material: Steel
Diameter: 29 in
Color: Brushed Nickel
Wattage: 60

Customer Reviews

No reviews for this product
(0)