Slide Dimmer, 600W, 3-Way, Skylark, Gray

Item #: 111808
Cat #: S-603P-GR
UPC: 027557330237
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in gray
Also known as: 027557330237, S-603P-GR

Specifications

Type: 3-Way, Preset, Eco Slide
Wattage: 600
Volts AC: 120
Color: Gray
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset, Eco Slide
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Wattage: 600
Color: Gray
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)