
Strut Strap, 3/4", PVC Coated
Item #: 111807
Cat #: PBC105-3/4
UPC: 784011211869
Documents & Guides
Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Sign In or Register to view pricing and more.
Overview
Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.
Also known as: 784011211869, PBC105-3/4
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)