Photoelectric, Comet Series, Reflex, 20-264VAC,15-30VDC, 25' Range

Item #: 111806

Cat #: 14102A6513

UPC: 782113824543

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Reflex, 25 foot (7.6 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6 ***Operable with Reflector***

Overview

Photoelectric Sensor, Comet Series, Reflex, 25 foot (7.6 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6 ***Operable with Reflector***
Eaton photoelectric sensors use light to detect the presence or absence of an object. The main advantages of photoelectric sensors are noncontact sensing of objects and greatly extended sensing ranges. 
Also known as: 782113824543, 14102A6513

Specifications

Type: Reflex, Photoelectric
Range: 25 ft
Length: 6 ft
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Reflex, Photoelectric
Length: 6 ft
Volts DC Range: 15 - 30
Range: 25 ft
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)