Electronic Ballast, Fluorescent, T8, 2-Lamp, 59W, 120-277V

Item #: 1118

Cat #: QTP-2X59T8/UNV-ISN-SC

UPC: 046135495984

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 59, 120-277 Volt, Lamp Type: FO96T8 XP (59W), Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49598

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 59, 120-277 Volt, Lamp Type: FO96T8 XP (59W), Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49598
Sylvania Ledvance SYLQTP2X59T8UNVISNSC QUICKTRONIC® Professional Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135495984, QTP-2X59T8/UNV-ISN-SC

Specifications

Type: Instant Start, Electronic
Wattage: 59
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 59
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)