Safety Switch, 200A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12

Item #: 111796

Cat #: DH364UDK

UPC: 782113206882

Sign In or Register to view pricing and more.
200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 34.38", W: 16.00", D: 6.44".

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 34.38", W: 16.00", D: 6.44".
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113206882, DH364UDK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)