8 THHN Stranded Copper, Green, 10000FT Barrel

Item #: 1117861

Cat #: 118101005489

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8 THHN Stranded Copper, Green, 10000FT Barrel

Overview

8 THHN Stranded Copper, Green, 10000FT Barrel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 118101005489

Specifications

Length: 10000 ft
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Length: 10000 ft
Jacket: PVC
Volts AC: 600
Gauge: 8
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)