![SDS Max Rotary Hammer SDS Max Rotary Hammer](https://rexel-cdn.com/products/dewalt-d25481k.jpg?i=7F6ABF08-23C0-4CA4-B9BF-622EFC27B9B6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-9/16
Overview
Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-9/16
The D25481K 1-9/16 In. SDS max combination hammer, with its durable and hard hitting German engineered mechanism delivers 6 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, coring and chipping in any mid to upper wall and ceiling application. The active vibration control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.
Also known as: 885911477529, D25481K, Ground rod driver for roto hammer
Specifications
Volts AC: | 120 |
Diameter: | 1 9/16 in |
Type: | Rotary Hammer, SDS Max |
Amps: | 10.500 |
Volts AC: | 120 |
Type: | Rotary Hammer, SDS Max |
Diameter: | 1 9/16 in |
Amps: | 10.500 |
Customer Reviews
No reviews for this product
(0)