Lg Ul 4x Ext Data Pocket

Item #: 1117637

Cat #: ADPX4ASS

UPC: 783510164621

Documents & Guides
Data Pocket, Ext, Ul4x, Large, Bulletin A70e (intersafe? Data Interface Ports),size/dims: 14.00x12.00x3.00, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data Pocket, Ext, Ul4x, Large, Bulletin A70e (intersafe? Data Interface Ports),size/dims: 14.00x12.00x3.00, Material/finish: Ss Type 304
Also known as: 783510164621, ADPX4ASS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Finish: Brushed Stainless
IP/NEMA Rating: IP66, NEMA 4
Finish: Brushed Stainless
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)