4' 18W T5 LED Lamp, 40K

Item #: 1117629

Cat #: L48T5/835/24G-XT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
NORMAL 18W 46IN 82CRI 2200 LUMENS 4000K

Overview

NORMAL 18W 46IN 82CRI 2200 LUMENS 4000K
Also known as: L48T5/835/24G-XT

Specifications

Wattage: 24
Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Volts AC: 120, 277
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: External Driver (Type C)
Wattage: 24
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Lumens: 3300
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: External Driver (Type C)

Customer Reviews

No reviews for this product
(0)