This product has been discontinued.
Thermal Transfer, Marker Plate, Polyeste
Item #: 1117571
Cat #: M200X100Y6T-B
UPC: 074983167296
Sign In or Register to view pricing and more.
Made in USA
Overview
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, yellow, 2000 pc. package quantity.
Also known as: 074983167296, M200X100Y6T-B
Specifications
Length: | 2 in |
Width: | 1 in |
Material: | Polyester/Polyolefin |
Color: | Yellow |
Length: | 2 in |
Material: | Polyester/Polyolefin |
Width: | 1 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)