RELAY TIMING 24-48V

Item #: 111750

Cat #: 700-FSD3AU23

UPC: 662468889841

Sign In or Register to view pricing and more.
Documents & Guides
AB 700-FSD3AU23 RELAY TIMING 24-48V

Overview

AB 700-FSD3AU23 RELAY TIMING 24-48V
Also known as: 662468889841, 700-FSD3AU23

Specifications

Poles: 2
Type: Timing Relay, One Shot
Mounting: DIN Rail
Range: 0.050 - 1 sec
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Type: Timing Relay, One Shot
Range: 0.050 - 1 sec
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)