Slide Tu-Wire Dimmer, Fluorescent, Nova T, Black

Item #: 111749

Cat #: NTFTU-5A-BL

UPC: 027557334686

Sign In or Register to view pricing and more.
Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Black

Overview

Nova T Slide Tu-Wire Dimmer, 120V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Black
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 120V/5A in black
Also known as: 027557334686, NTFTU-5A-BL

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Type: Slide, Single-Pole
Volts AC: 120
Color: Black
Amps: 5
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)