PVC Coated MC, 10/2 Stranded, 1000'

Item #: 1117411

Cat #: MCALPVCCTD102STRBRNGRYWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 10/2 Stranded, 1000'

Overview

PVC Coated MC, 10/2 Stranded, 1000'
Also known as: MCALPVCCTD102STRBRNGRYWG1000RL

Specifications

Gauge: 10
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Stranded
Jacket: PVC Coated Aluminum
Package Type: Reel
Gauge: 10
Length: 1000 ft
Color: Gray
Stranding: Stranded
Package Type: Reel
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)