SWITCH FUSIBLE 240V 200A NEMA 12 N

Item #: 1117334

Cat #: H324NAWK

UPC: 785901480587

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SWITCH FUSIBLE 240V 200A NEMA 12 N

Overview

SWITCH FUSIBLE 240V 200A NEMA 12 N
Also known as: 785901480587, H324NAWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)