Decora Wallplate, 1-Gang, Nylon, White, Midway Size
Item #: 111733
Cat #: NPJ26W
UPC: 883778106712
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang. Decora Wallplate, Midway Size. Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: White.
Overview
1-Gang. Decora Wallplate, Midway Size. Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: White.
Also known as: 883778106712, NPJ26W
Specifications
Mounting: | Device |
Type: | GFCI, Decora |
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Mounting: | Device |
Gangs: | 1 |
Material: | Nylon |
Type: | GFCI, Decora |
Color: | White |
Customer Reviews
No reviews for this product
(0)