Breaker, 15A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB

Item #: 111709

Cat #: HFD3015

UPC: 786679175835

Documents & Guides
15 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Type HFD Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. Includes Terminals on Load End Only. All Eaton’s F-Frame circuit breakers are HACR rated. All circuit breakers 10 through 30 amperes are suitable for HID (high intensity discharge) use
Also known as: 786679175835, HFD3015

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)