Decora Wallplate, 2-Gang, Nylon, White, Midway Size

Item #: 111699

Cat #: NPJ262W

UPC: 883778106798

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora Wallplate, Midway Size, Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: White.

Overview

2-Gang, Decora Wallplate, Midway Size, Material: Self-Extinguishing Nylon, 6/32" x 3/8" Oval Milled Head Mounting Screws - Color/Finish: White.
Also known as: 883778106798, NPJ262W

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Type: GFCI, Decora
Color: White
Material: Nylon
Size: Midway
Mounting: Device
Color: White
Gangs: 2
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)