LED Undercabinet, 22", 4 Watt, 3000K, 120V, White

Item #: 1116910

Cat #: EUB22L30W

UPC: 633999001651

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet, 22 Inch, 4 Watt, 3000K, 120V, White

Overview

LED Undercabinet, 22 Inch, 4 Watt, 3000K, 120V, White
Also known as: 633999001651, EUB22L30W

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 580
Length: 22 in
Color: White
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 580
Color: White
Light Technology: LED
Volts AC: 120
Length: 22 in
Wattage: 8

Customer Reviews

No reviews for this product
(0)