LED Undercabinet, 36", 4 Watt, 3000K, 120V, White

Item #: 1116903

Cat #: EUB36L30W

UPC: 633999001736

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet, 36 Inch, 4 Watt, 3000K, 120V, White

Overview

LED Undercabinet, 36 Inch, 4 Watt, 3000K, 120V, White
Also known as: 633999001736, EUB36L30W

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Length: 32 in
Color: White
Light Technology: LED
Lumens: 1000
Wattage: 12
Length: 32 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)