LED Wrap Fixture, 4', 36 Watt, 4100 Lumen, 3000K, 120-277V

Item #: 1116882

Cat #: S-WR4-40L-30K-10V

UPC: 849665012627

Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap Fixture, 4 Foot, 36 Watt, 4100 Lumen, 3000K, 120-277 Volt, 0-10V Dimming

Overview

LED Wrap Fixture, 4 Foot, 36 Watt, 4100 Lumen, 3000K, 120-277 Volt, 0-10V Dimming
The Essentia Series Wrap surface mounted LED wrap combines application flexibility and market leading energy efficiency and controls. The smart durable arc lens design provides smooth uniform light quality and an amazing 115 lumens per watt. The LED wrap features standard 0-10V dimming and optional occupancy sensing which delivers amazing energy savings and controllability. Applications: Hospitality, retail, industrial, commercial, petroleum
Also known as: 849665012627, S-WR4-40L-30K-10V

Specifications

Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Wattage: 36
Lumens: 4100
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Lumens: 4100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)