50 Series, Output Device

Item #: 111687

Cat #: 8532B-6501

UPC: 782113827742

Sign In or Register to view pricing and more.
Documents & Guides
Output Device for 50 Series 115V or 230V AC Sensors. SPDT Relay. Operating Voltage: Supplied by Control Unit. Load Switching: AC or DC loads. Output Rating: 2A at 115V AC resistive load. Required for each sensor except Thru-Beam.

Overview

Output Device for 50 Series 115V or 230V AC Sensors. SPDT Relay. Operating Voltage: Supplied by Control Unit. Load Switching: AC or DC loads. Output Rating: 2A at 115V AC resistive load. Required for each sensor except Thru-Beam.
Also known as: 782113827742, 8532B-6501

Specifications

Volts AC: 120, 240
Type: Output Device, Photoelectric Sensor
Volts AC: 120, 240
Type: Output Device, Photoelectric Sensor

Customer Reviews

No reviews for this product
(0)