20A, 125V, Tamper Resistant USB Receptacle, Palladium

Item #: 1116766

Cat #: SCR-15-UBTR-PD

UPC: 784276166317

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Palladium

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Palladium
Satin Colors tamper-resistant USB receptacle, 125V, 15A in palladium
Also known as: 784276166317, SCR-15-UBTR-PD

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Amps: 15
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Color: Palladium

Customer Reviews

No reviews for this product
(0)