Safety Switch, Non-Fusible, 3P, 4 Wire, 600A, 600VAC, NEMA 1

Item #: 111655

Cat #: DH366UGK

UPC: 782113207575

Sign In or Register to view pricing and more.
600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113207575, DH366UGK, disconnect switch

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)