Breaker, Molded Case, 60A, 3P, 600VAC, 250VDC, F-Frame, Fixed Thermal Overload

Item #: 111653

Cat #: HFD3060

UPC: 786679175866

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac, 250 Vdc, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Type HFD Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. Includes Terminals on Load End Only. All Eaton’s F-Frame circuit breakers are HACR rated. All circuit breakers 10 through 30 amperes are suitable for HID (high intensity discharge) use
Also known as: 786679175866, HFD3060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)