LED Wall Pack, 105W, 12500L, 120-277V, 4000K, Bronze

Item #: 1116471
Cat #: WALPAK3N/105UNV740/NC/BZ
UPC: 046135745287
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 105 Watt, 12500 Lumen, 120-277 Volt, 4000K, 70 CRI Bronze, Type IV Distribution *Sylvania Part # 74528*

Overview

LED Wall Pack, 105 Watt, 12500 Lumen, 120-277 Volt, 4000K, 70 CRI Bronze, Type IV Distribution *Sylvania Part # 74528*
Also known as: 046135745287, WALPAK3N/105UNV740/NC/BZ

Specifications

Lumens: 12500
Wattage: 105
Type: Wallpack, LED
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: Bronze
Lumens: 12500
Type: Wallpack, LED
Volts AC: 120, 277
Wattage: 105
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)