Breaker, Motor Protection, Auxiliary/Trip Contact, Front Mount, NO/NC

Item #: 111644

Cat #: 140M-RC-AFAR10A10

UPC: 781180043857

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1 Normally Closed, Auxiliary Contact, 1 Normally Open, Trip Contact, Short Circuit/Overload, Front Mount

Overview

Breaker, Motor Protection, 1 Normally Closed, Auxiliary Contact, 1 Normally Open, Trip Contact, Short Circuit/Overload, Front Mount
Also known as: 781180043857, 140M-RC-AFAR10A10

Specifications

Poles: 2
Mounting: Front
Family / Style: 140M
Type: Auxiliary/Trip Contact
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Poles: 2
Family / Style: 140M
Interrupt Rating DC: 100 kA
Mounting: Front
Type: Auxiliary/Trip Contact
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)