Preset Dimmer, Nova, 1000W, 120V, Ivory

Item #: 111642

Cat #: NF-103P-IV

UPC: 027557349888

Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Nova, 1000 Watt, 120 Volt, Ivory, 3-Way

Overview

Preset Dimmer, Nova, 1000 Watt, 120 Volt, Ivory, 3-Way
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in ivory
Also known as: 027557349888, NF-103P-IV

Specifications

Type: 3-Way, Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Amps: 16
Family / Style: Nova
Light Technology: Fluorescent
Type: 3-Way, Slide
Mounting: Surface
Color: Ivory
Amps: 16
Light Technology: Fluorescent
Volts AC: 120
Poles: 1
Wattage: 1000
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)