J-Hook, 3", Steel

Item #: 111634

Cat #: CAT48HP

UPC: 782856617624

Documents & Guides
J-Hook, Diameter: 3", Steel, 25 Pack
Sign In or Register to view pricing and more.

Overview

J-Hook, Diameter: 3", Steel, 25 Pack
Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre opticRounded edges on J-Hooks provide proper bend radius support for high performance data cablesMultiple color options aid in the identification and organization of the pathway applicationProvides superior fill capacity and load rating over most other non-continuous cable support alternatives
Also known as: 782856617624, CAT48HP

Specifications

Material: Steel
Finish: Pregalvanized
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)