Hubbell - Lighting EV4R

Item #: 1116321

Cat #: EV4R

UPC: 782520868772

Sign In or Register to view pricing and more.

Overview

DUA EV4R
Also known as: 782520868772, EV4R

Specifications

Mounting: Recessed
Wattage: 4
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 4
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)