2X4 FLAT PANEL WITH SURFACE MOUNT KIT

Item #: 1116319

Cat #: SFP-LED-24-304050-40-UNV-SMK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 FLAT PANEL WITH SURFACE MOUNT KIT

Overview

2X4 FLAT PANEL WITH SURFACE MOUNT KIT
Also known as: SFP-LED-24-304050-40-UNV-SMK

Specifications

Width: 24 in, 2 ft
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)