1X4 LED FLAT PANEL 4000K

Item #: 1116313

Cat #: SFPLED1420304040UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1X4 LED FLAT PANEL 4000K

Overview

1X4 LED FLAT PANEL 4000K
Also known as: SFPLED1420304040UNV

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 20, 30, 40
Length: 4 ft, 48 in
Lumens: 2020, Selectable, 2830, 4270
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 20, 30, 40
Lumens: 2020, Selectable, 2830, 4270
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)