Fan Control

Item #: 111621

Cat #: MA-FQ4FM-WH

UPC: 027557235419

Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: White.

Overview

Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: White.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in white
Also known as: 027557235419, MA-FQ4FM-WH

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: White
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: Maestro
Poles: 1

Customer Reviews

No reviews for this product
(0)